Zoro Homepage

Spout, 10" (Leadfree, Ss)

  • Mfr # 54402

  • Zoro # G403524889


product price: $60.89
/ea

Key Features

Material
Stainless Steel
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Inlet Size
1/2 in
Flow Rate
2.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54402
Zoro #
G403524889
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in

Details

Material
Stainless Steel
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Flow Rate
2.2 GPM

Description

Length: 10" Spout ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.