Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, Gooseneck , Pre-Rinse

  • Mfr # 2011-0000

  • Zoro # G803525035


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Temp. Range
40 to 140°F
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2011-0000
Zoro #
G803525035
UPC #
-
Country of Origin
United States

Details

Material
Brass
Temp. Range
40 to 140°F
Max. Pressure
200 psi

Description

Material: Brass ;Plating: Chrome-Plated ;Caster Type: Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.