Zoro Homepage

Ultra-Spray Valve 3/8"

  • Mfr # 71307

  • Zoro # G902318286


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Temp. Range
40 to 140°F
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71307
Zoro #
G902318286
UPC #
-
Country of Origin
United States

Details

Material
Stainless Steel
Temp. Range
40 to 140°F
Max. Pressure
200 psi

Description

Fisher Ultra-Spray Valve;[ Water ] [ Size 3/8" Mpt ] [ Spray ] [ Width 4" ] ;[ Brand Fisher ] [ Mfg# 2949 ];Ultra Spray With Long Squeeze Lever ;1.15 Gpm Brass Vee-Jet Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.