Zoro Homepage

Valve, Pot Filler , Leadfree, Ss

  • Mfr # 54658

  • Zoro # G003524944


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Temp. Range
40 to 140°F
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54658
Zoro #
G003524944
UPC #
-
Country of Origin
United States

Details

Material
Stainless Steel
Temp. Range
40 to 140°F
Max. Pressure
200 psi

Description

Color: Black ;Material: Stainless Steel ;Length: 8 1/2" | 216 Mm ;Width: 4" | 102 Mm ;Includes: 6 1/4" Handle And Black Rubber Washer & Aerator ;Thread: 3/4"-14 Male ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.