Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washer, Drain (Fisher Waste)

  • Mfr # 11274

  • Zoro # G803525820


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11274
Zoro #
G803525820
UPC #
-
Country of Origin
United States

Details

Material
Brass

Description

Rotary Twist Waste Flange Washer By Fisher For Drain King And ;Old Style Rotary Twist Waste;Color: Black;Inside Diameter: 3-7/16", 87 Mm;Material(S): Rubber;Outside Diameter: 4-5/16", 110 Mm;Weight: 0.03 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.