Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minute Mount Mid-Size Truck Mount

  • Mfr # 7125

  • Zoro # G211884342


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Bolting Bars, Bolt Bag, DS Pushplate, PS Pushplate
Compatible Manufacturer Model Number
K2500, K2500 with 8600 GVW, K3500
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
K2500 with 8600 GVW, K3500, K2500 (1988-2000)
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7125
Zoro #
G211884342
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Depth
43 in
Overall Width
28 in

Details

Item
Mid-Size Truck Mount
Includes
(2) Bolting Bars, Bolt Bag, DS Pushplate, PS Pushplate
Compatible Manufacturer Model Number
K2500, K2500 with 8600 GVW, K3500
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
K2500 with 8600 GVW, K3500, K2500 (1988-2000)
Compatible Vehicle Type
Truck
Product Type
Mount Kit
Compatible Vehicle Make
Chevrolet

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.