Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 7126

  • Zoro # G711884361


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 5/8-11 Hex Nuts with Handle, Angle Brace, Bolt Bag 7128, DS Hanger Plate, DS Pushplate, Hanger Angle, PS Hanger Plate, PS Pushplate
Compatible Vehicle Type
Truck
Overall Depth
43 in
Product Type
Mount Kit
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7126
Zoro #
G711884361
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
43 in
Overall Width
28 in
Overall Height
10 in

Details

Includes
(2) 5/8-11 Hex Nuts with Handle, Angle Brace, Bolt Bag 7128, DS Hanger Plate, DS Pushplate, Hanger Angle, PS Hanger Plate, PS Pushplate
Item
Mid-Size Truck Mount
Compatible Vehicle Type
Truck
Product Type
Mount Kit
Compatible Vehicle Make
Ford
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
Bronco
Compatible Vehicle Model and Year
Bronco (1992-1996)

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.