Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minute Mount Mid-Size Truck Mount

  • Mfr # 7128

  • Zoro # G511884363


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 5/8-11 Hex Nuts with Handle, Angle Brace, Bolt Bag 7128, DS Hanger Plate, DS Pushplate, Hanger Angle, PS Hanger Plate, PS Pushplate
Compatible Vehicle Make
Ford
Overall Height
10 in
Overall Width
28 in
Compatible Manufacturer Model Number
F-250, F-350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7128
Zoro #
G511884363
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in

Details

Includes
(2) 5/8-11 Hex Nuts with Handle, Angle Brace, Bolt Bag 7128, DS Hanger Plate, DS Pushplate, Hanger Angle, PS Hanger Plate, PS Pushplate
Item
Mid-Size Truck Mount
Compatible Vehicle Make
Ford
Compatible Manufacturer Model Number
F-250, F-350
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
F Series-Super Duty (1992-1997)

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.