Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 7129

  • Zoro # G911884369


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Angle Braces, (2) Square Spacers, Bolt Bag 7129, DS Pushplate, PS Pushplate
Compatible Vehicle Model and Year
Blazer (1973-1991), Jimmy (1973-1991), Suburban (1973-1991)
Compatible Manufacturer Model Number
K10-K35, V30/V35
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7129
Zoro #
G911884369
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in

Details

Includes
(2) Angle Braces, (2) Square Spacers, Bolt Bag 7129, DS Pushplate, PS Pushplate
Item
Mid-Size Truck Mount
Compatible Vehicle Model and Year
Blazer (1973-1991), Jimmy (1973-1991), Suburban (1973-1991)
Compatible Manufacturer Model Number
K10-K35, V30/V35
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Compatible Vehicle Make
Chevrolet, GMC
Product Type
Mount Kit

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.