Minute Mount Mid-Size Truck Mount
Mfr # 7132
Zoro # G411884357
product price: $845.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 5/8-11 Hex Nuts with Handle, (2) Square Spacers, Angle Brace, Bolt Bag 7132, DS Hanger, DS Pushplate, PS Hanger, PS Pushplate
Compatible Vehicle Make
Ford
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7132
Zoro #
G411884357
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Depth
43 in
Overall Width
28 in
Details
Includes
(2) 5/8-11 Hex Nuts with Handle, (2) Square Spacers, Angle Brace, Bolt Bag 7132, DS Hanger, DS Pushplate, PS Hanger, PS Pushplate
Item
Mid-Size Truck Mount
Compatible Vehicle Make
Ford
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Compatible Manufacturer Model Number
F-250, F-350
Compatible Vehicle Model and Year
F-250, F-350 (1987-1991)
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.