Minute Mount Mid-Size Truck Mount
Mfr # 7138
Zoro # G711884354
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Bolting Bars, Bolt Bag, DS Pushplate, License Plates Brackets, PS Pushplate
Overall Width
28 in
Compatible Manufacturer Model Number
K1500-K2500 with 7200 GVW
Compatible Vehicle Model and Year
Blazer (1988-2000), Tahoe (1988-2000), Yukon (1988-2000)
Compatible Product Type
Snow Plow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7138
Zoro #
G711884354
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 in
Overall Height
10 in
Overall Depth
43 in
Details
Includes
(2) Bolting Bars, Bolt Bag, DS Pushplate, License Plates Brackets, PS Pushplate
Item
Mid-Size Truck Mount
Compatible Manufacturer Model Number
K1500-K2500 with 7200 GVW
Compatible Vehicle Model and Year
Blazer (1988-2000), Tahoe (1988-2000), Yukon (1988-2000)
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Chevrolet, GMC
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.