Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 7144

  • Zoro # G811884360


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 5/8 in x 1 1/2 in Bolt with Handle, (2) Backing Plates, Angle Brace, Bolt Bag 7144, DS Pushplate, PS Pushplate
Overall Depth
43 in
Overall Height
10 in
Compatible Vehicle Make
Chevrolet, GMC
Product Type
Mount Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7144
Zoro #
G811884360
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
43 in
Overall Height
10 in
Overall Width
28 in

Details

Item
Mid-Size Truck Mount
Includes
(2) 5/8 in x 1 1/2 in Bolt with Handle, (2) Backing Plates, Angle Brace, Bolt Bag 7144, DS Pushplate, PS Pushplate
Compatible Vehicle Make
Chevrolet, GMC
Product Type
Mount Kit
Compatible Vehicle Model and Year
C3500 HD 2WD (1991-2000)
Compatible Manufacturer Model Number
C3500 HD 2WD
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.