Minute Mount Mid-Size Truck Mount
Mfr # 7157
Zoro # G311884365
product price: $845.99
/ea
Free Shipping & Returns
Key Features
Includes
(6) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Angle Brace, Bolt Bag, DS Pushplate, PS Pushplate
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Compatible Vehicle Make
Dodge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7157
Zoro #
G311884365
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in
Details
Item
Mid-Size Truck Mount
Includes
(6) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Angle Brace, Bolt Bag, DS Pushplate, PS Pushplate
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Compatible Vehicle Make
Dodge
Compatible Manufacturer Model Number
1500 with 3850 GVW 2500 with 8800 GVW, 3500 with 10500
Compatible Vehicle Model and Year
Ram 1500-3500 (1994-2002)
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.