Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 7159-2

  • Zoro # G811884339


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1/2 Shims, (2) Brackets, (8) 1/2-13 x 1 1/2 Handled Hex Cap Screws G5 (18 in), Bolt Bag, DS Pushplate, Ford BlockerBeam(TM) Warning Tag, PS Pushplate
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
F-250, F-350, F-450, F-550
Overall Height
10 in
Compatible Vehicle Make
Ford
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7159-2
Zoro #
G811884339
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in

Details

Item
Mid-Size Truck Mount
Includes
(2) 1/2 Shims, (2) Brackets, (8) 1/2-13 x 1 1/2 Handled Hex Cap Screws G5 (18 in), Bolt Bag, DS Pushplate, Ford BlockerBeam(TM) Warning Tag, PS Pushplate
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
F-250, F-350, F-450, F-550
Compatible Vehicle Make
Ford
Compatible Vehicle Model and Year
F Super Duty (1999-2004)
Compatible Vehicle Type
Truck
Product Type
Conversion Kit

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.