Minute Mount Mid-Size Truck Mount
Mfr # 7170-2
Zoro # G011884382
product price: $865.99
/ea
Free Shipping & Returns
Key Features
Includes
Bolt Bag, Cross Bar, DS Mount, PS Mount
Compatible Vehicle Model and Year
Ram 2500/3500 (2003-2009)
Overall Height
10 in
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7170-2
Zoro #
G011884382
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Depth
43 in
Overall Width
28 in
Details
Item
Mid-Size Truck Mount
Includes
Bolt Bag, Cross Bar, DS Mount, PS Mount
Compatible Vehicle Model and Year
Ram 2500/3500 (2003-2009)
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck
Product Type
Mount Kit
Compatible Vehicle Make
Dodge
Compatible Manufacturer Model Number
Ram 2500/3500
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.