Minute Mount Mid-Size Truck Mount
Mfr # 7175
Zoro # G111884343
product price: $845.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1/2-13 x 1 1/4 Flanged Cap Screws G5 with Handle, Bolt Bag 7175, DS Pushplate, PS Pushplate
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Canyon (2002-2009), Colorado (2002-2009), Off-Road (2010-2012), Z71 (2010-2012)
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
Canyon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7175
Zoro #
G111884343
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
43 in
Overall Height
10 in
Overall Width
28 in
Details
Item
Mid-Size Truck Mount
Includes
(2) 1/2-13 x 1 1/4 Flanged Cap Screws G5 with Handle, Bolt Bag 7175, DS Pushplate, PS Pushplate
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Canyon (2002-2009), Colorado (2002-2009), Off-Road (2010-2012), Z71 (2010-2012)
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
Canyon
Compatible Vehicle Make
Chevrolet, GMC
Product Type
Mount Kit
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.