Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 7176

  • Zoro # G711884347


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Bumper Mounting Brackets, (2) Sway Bar Spacers, (6) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag, Cross Bar, DS Mount, Ford BlockerBeam(TM) Warning Tag, PS Mount
Compatible Vehicle Make
Ford
Overall Width
28 in
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
F-250,F-350,F-450,F-550 (2005-2007)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7176
Zoro #
G711884347
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Height
10 in
Overall Depth
43 in

Details

Includes
(2) Bumper Mounting Brackets, (2) Sway Bar Spacers, (6) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag, Cross Bar, DS Mount, Ford BlockerBeam(TM) Warning Tag, PS Mount
Item
Mid-Size Truck Mount
Compatible Vehicle Make
Ford
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
F-250,F-350,F-450,F-550 (2005-2007)
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Compatible Manufacturer Model Number
F-250, F-350, F-450, F-550

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.