Minute Mount Mid-Size Truck Mount
Mfr # 7182-1
Zoro # G911884383
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Includes
(6) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag, DS Pushplate, PS Pushplate
Compatible Vehicle Model and Year
Sierra (2007), Silverado (2007)
Product Type
Mount Kit
Compatible Vehicle Make
Chevrolet, GMC
Compatible Vehicle Type
Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7182-1
Zoro #
G911884383
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in
Details
Item
Mid-Size Truck Mount
Includes
(6) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag, DS Pushplate, PS Pushplate
Compatible Vehicle Model and Year
Sierra (2007), Silverado (2007)
Product Type
Mount Kit
Compatible Vehicle Make
Chevrolet, GMC
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
K1500
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.