Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 7183-1

  • Zoro # G411884364


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Spacers, Bolt Bag 7183-1, Cross Bar, DS Mount, DS Rear Brackets, PS Mount, PS Rear Brackets
Compatible Vehicle Make
Ford
Product Type
Mount Kit
Overall Depth
43 in
Compatible Manufacturer Model Number
F-250, F-350, F-450, F-550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7183-1
Zoro #
G411884364
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
43 in
Overall Height
10 in
Overall Width
28 in

Details

Includes
(2) Spacers, Bolt Bag 7183-1, Cross Bar, DS Mount, DS Rear Brackets, PS Mount, PS Rear Brackets
Item
Mid-Size Truck Mount
Compatible Vehicle Make
Ford
Product Type
Mount Kit
Compatible Manufacturer Model Number
F-250, F-350, F-450, F-550
Compatible Vehicle Model and Year
F-250 Super Duty Diesel (2008-2016), F-550 Super Duty Diesel (2008-2016)
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.