Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 7185

  • Zoro # G011884368


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) 3/8-16 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag, Cross Bar, DS Pushplate, Headlamp Extension Bracket Kit, PS Pushplate
Overall Width
28 in
Product Type
Mount Kit
Overall Depth
43 in
Compatible Vehicle Make
Toyota
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7185
Zoro #
G011884368
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Depth
43 in
Overall Height
10 in

Details

Item
Mid-Size Truck Mount
Includes
(4) 3/8-16 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag, Cross Bar, DS Pushplate, Headlamp Extension Bracket Kit, PS Pushplate
Product Type
Mount Kit
Compatible Vehicle Make
Toyota
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Toyota Tundra (2007-Present)
Compatible Product Type
Snow Plow

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.