Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 7186-1

  • Zoro # G611884379


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Includes
Bolt Bag 7186-1, Cross Bar, DS Mount, PS Mount
Compatible Product Type
Snow Plow
Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7186-1
Zoro #
G611884379
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in

Details

Includes
Bolt Bag 7186-1, Cross Bar, DS Mount, PS Mount
Item
Mid-Size Truck Mount
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Compatible Vehicle Make
Dodge
Compatible Vehicle Model and Year
Sterling Bullet 4500/5500 (2008-2012)
Compatible Vehicle Type
Truck
Compatible Manufacturer Model Number
Dodge 4500/5500

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.