Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 7188

  • Zoro # G611884362


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag 7188, DS Pushplate, PD Pushplate
Product Type
Mount Kit
Compatible Manufacturer Model Number
F-150
Overall Width
28 in
Compatible Vehicle Model and Year
F-150 (2009-2014)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7188
Zoro #
G611884362
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Height
10 in
Overall Depth
43 in

Details

Includes
(4) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag 7188, DS Pushplate, PD Pushplate
Item
Mid-Size Truck Mount
Product Type
Mount Kit
Compatible Manufacturer Model Number
F-150
Compatible Vehicle Model and Year
F-150 (2009-2014)
Compatible Vehicle Make
Ford
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.