Minute Mount Mid-Size Truck Mount
Mfr # 7189
Zoro # G511884370
product price: $865.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, (2) Thrust Arms, Cross Bar, DS Mount, Hardware Kit, PS Mount
Compatible Manufacturer Model Number
Ram 1500
Compatible Vehicle Make
Dodge
Overall Depth
43 in
Compatible Vehicle Type
Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7189
Zoro #
G511884370
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
43 in
Overall Height
10 in
Overall Width
28 in
Details
Item
Mid-Size Truck Mount
Includes
(2) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, (2) Thrust Arms, Cross Bar, DS Mount, Hardware Kit, PS Mount
Compatible Manufacturer Model Number
Ram 1500
Compatible Vehicle Make
Dodge
Compatible Vehicle Type
Truck
Product Type
Mount Kit
Compatible Vehicle Model and Year
2020 Classic, Ram 1500 (2009-2018), Rebel (2016-2018)
Compatible Product Type
Snow Plow
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.