Minute Mount Mid-Size Truck Mount
Mfr # 7195
Zoro # G611884355
product price: $845.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Includes
Bolt Bag, Bracket, DS Thrust Arm, Main Mount, PS Thrust Arm
Compatible Vehicle Model and Year
Mitsubishi FG (2012-Present)
Overall Height
10 in
Overall Width
28 in
Compatible Manufacturer Model Number
FG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7195
Zoro #
G611884355
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in
Details
Includes
Bolt Bag, Bracket, DS Thrust Arm, Main Mount, PS Thrust Arm
Item
Mid-Size Truck Mount
Compatible Vehicle Model and Year
Mitsubishi FG (2012-Present)
Compatible Manufacturer Model Number
FG
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Mitsubishi
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.