Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minute Mount Mid-Size Truck Mount

  • Mfr # 7196-2

  • Zoro # G211884380


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Includes
Bolt Bag, DS Thrust Arm, Front Mount, Max. Weight Warning Label, PS Thrust Arm
Compatible Vehicle Make
GM & Isuzu
Compatible Vehicle Model and Year
LCF 3500/3500 HD/4500/4500HD/4500 XD/5500 HD/5500 XD 2016 & Isuzu NPR/NPR HD, NRR, NQR (2008-Present)
Overall Depth
43 in
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7196-2
Zoro #
G211884380
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
43 in
Overall Width
28 in
Overall Height
10 in

Details

Item
Mid-Size Truck Mount
Includes
Bolt Bag, DS Thrust Arm, Front Mount, Max. Weight Warning Label, PS Thrust Arm
Compatible Vehicle Make
GM & Isuzu
Compatible Vehicle Model and Year
LCF 3500/3500 HD/4500/4500HD/4500 XD/5500 HD/5500 XD 2016 & Isuzu NPR/NPR HD, NRR, NQR (2008-Present)
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
LCF 3500/3500 HD/4500/4500HD/4500 XD/5500 HD/5500 XD
Product Type
Mount Kit

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.