Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minute Mount Mid-Size Truck Mount

  • Mfr # 7198

  • Zoro # G711884378


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Includes
Bolt Bag, Cross Bar, DS Mount, PS Mount
Overall Height
10 in
Compatible Vehicle Make
Dodge
Compatible Product Type
Snow Plow
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7198
Zoro #
G711884378
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in

Details

Item
Mid-Size Truck Mount
Includes
Bolt Bag, Cross Bar, DS Mount, PS Mount
Compatible Vehicle Make
Dodge
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Ram 4500/5500 (2013-2018)
Compatible Manufacturer Model Number
Ram 4500/5500
Product Type
Mount Kit

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.