Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minute Mount Mid-Size Truck Mount

  • Mfr # 77101

  • Zoro # G811884377


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag, DS Pushplate, PS Pushplate
Product Type
Mount Kit
Compatible Vehicle Make
Ford
Overall Width
28 in
Compatible Manufacturer Model Number
F-150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77101
Zoro #
G811884377
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Height
10 in
Overall Depth
43 in

Details

Includes
(6) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag, DS Pushplate, PS Pushplate
Item
Mid-Size Truck Mount
Product Type
Mount Kit
Compatible Vehicle Make
Ford
Compatible Manufacturer Model Number
F-150
Compatible Vehicle Model and Year
F-150 (2015-Present)
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.