Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 77106

  • Zoro # G311884341


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag, DS Mount, PS Mount
Compatible Vehicle Type
Truck
Overall Width
28 in
Compatible Vehicle Make
Nissan
Overall Depth
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77106
Zoro #
G311884341
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Depth
43 in
Overall Height
10 in

Details

Item
Mid-Size Truck Mount
Includes
(4) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag, DS Mount, PS Mount
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Nissan
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
Titan XD (2016-Present)
Product Type
Mount Kit

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.