Minute Mount Mid-Size Truck Mount
Mfr # 77109
Zoro # G411884371
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Rear Plates, (4) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle (18 in), Bolt Bag, DS Mount, PS Mount
Compatible Vehicle Make
Chevrolet, GMC
Compatible Manufacturer Model Number
2500/3500
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77109
Zoro #
G411884371
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in
Details
Item
Mid-Size Truck Mount
Includes
(2) Rear Plates, (4) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle (18 in), Bolt Bag, DS Mount, PS Mount
Compatible Vehicle Make
Chevrolet, GMC
Compatible Manufacturer Model Number
2500/3500
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Sierra (2020), Silverado (2020)
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.