Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 77111

  • Zoro # G311884372


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 5/8-11 Nuts with Handle, (2) Thrust Arms, Bolt Bag, Cross Bar, DS Mount, DS Stabilizer Bracket, PS Mount, PS Stabilizer Bracket
Overall Height
10 in
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Ram 2500/3500 (2019-Present)
Overall Depth
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77111
Zoro #
G311884372
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Depth
43 in
Overall Width
28 in

Details

Includes
(2) 5/8-11 Nuts with Handle, (2) Thrust Arms, Bolt Bag, Cross Bar, DS Mount, DS Stabilizer Bracket, PS Mount, PS Stabilizer Bracket
Item
Mid-Size Truck Mount
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Ram 2500/3500 (2019-Present)
Product Type
Mount Kit
Compatible Product Type
Snow Plow
Compatible Vehicle Make
Dodge
Compatible Manufacturer Model Number
Ram 2500/3500

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.