Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minute Mount Mid-Size Truck Mount

  • Mfr # 77112

  • Zoro # G111884367


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Includes
Bolt Bag, Cross Bar, DS Mount, PS Mount
Compatible Vehicle Type
Truck
Overall Height
10 in
Compatible Vehicle Model and Year
Ram 4500/5500 (2019-Present)
Compatible Manufacturer Model Number
Ram 4500/5500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77112
Zoro #
G111884367
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
28 in
Overall Depth
43 in

Details

Item
Mid-Size Truck Mount
Includes
Bolt Bag, Cross Bar, DS Mount, PS Mount
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Ram 4500/5500 (2019-Present)
Compatible Manufacturer Model Number
Ram 4500/5500
Compatible Vehicle Make
Dodge
Compatible Product Type
Snow Plow
Product Type
Mount Kit

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.