Zoro Homepage

Mounting Kit, Steel, Black, 23" L, 11-1/2" H

  • Mfr # 35162

  • Zoro # G0504972


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
27 1/2 in
Includes
Control, Hardware, Literature, Power Harness
For Use With
UTV Vehicles
Height
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35162
Zoro #
G0504972
UPC #
-
Country of Origin
United States

Dimensions

Width
27 1/2 in
Height
11 1/2 in
Length
23 in
Overall Height
11 1/2 in
Overall Width
27 1/2 in
Overall Depth
23 in

Details

Material
Steel
Item
Mounting Kit
Includes
Control, Hardware, Literature, Power Harness
For Use With
UTV Vehicles
Color
Black
Compatible Manufacturer Model Number
84935, 87500
Compatible Vehicle Model and Year
XG850
Compatible Product Type
UTV
Compatible Vehicle Type
UTV
Compatible Vehicle Make
Kubota
Product Type
Mount Kit

Description

Mounting Kit,Steel,Black,23" L,11-1/2" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.