Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Kit, Steel, Black, 27" L, 8-1/2" H

  • Mfr # 35135

  • Zoro # G0503947


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Control, Hardware, Literature, Power Harness
Color
Black
Height
8 1/2 in
For Use With
UTV Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35135
Zoro #
G0503947
UPC #
-
Country of Origin
United States

Dimensions

Height
8 1/2 in
Length
27 in
Width
21 1/2 in
Overall Height
8 1/2 in
Overall Width
21 1/2 in
Overall Depth
27 in

Details

Material
Steel
Includes
Control, Hardware, Literature, Power Harness
Color
Black
For Use With
UTV Vehicles
Item
Mounting Kit
Compatible Vehicle Make
Polaris
Compatible Vehicle Model and Year
Ranger XP900/XP1000
Compatible Vehicle Type
UTV
Compatible Product Type
UTV
Compatible Manufacturer Model Number
84935, 87500
Product Type
Mount Kit

Description

Mounting Kit,Steel,Black,27" L,8-1/2" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.