Zoro Homepage

Mounting Kit, Steel, Black, 28" L, 10" H

  • Mfr # 35133-1

  • Zoro # G0505742


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
UTV Vehicles
Color
Black
Height
10 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35133-1
Zoro #
G0505742
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
28 in
Width
14 in
Overall Depth
28 in
Overall Width
14 in
Overall Height
10 in

Details

Material
Steel
For Use With
UTV Vehicles
Color
Black
Includes
Control, Hardware, Literature, Power Harness
Item
Mounting Kit
Compatible Manufacturer Model Number
84935, 87500
Compatible Vehicle Model and Year
RTV X
Product Type
Mount Kit
Compatible Product Type
UTV
Compatible Vehicle Make
Kubota
Compatible Vehicle Type
UTV

Description

Mounting Kit,Steel,Black,28" L,10" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.