Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Kit, Steel, Black, 42" L, 10" H

  • Mfr # 35154

  • Zoro # G0507562


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
10 in
Color
Black
Length
42 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35154
Zoro #
G0507562
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
42 in
Width
28 in
Overall Depth
42 in
Overall Height
10 in
Overall Width
28 in

Details

Material
Steel
Item
Mounting Kit
Color
Black
For Use With
UTV Vehicles
Includes
Control, Hardware, Literature, Power Harness
Compatible Manufacturer Model Number
84935, 87500
Compatible Vehicle Make
John Deere
Compatible Vehicle Type
UTV
Compatible Vehicle Model and Year
835, 865
Product Type
Mount Kit
Compatible Product Type
UTV

Description

Mounting Kit,Steel,Black,42" L,10" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.