Shop FISHER & PAYKEL
See all product information
Create Account
251717 Fisher & Paykel BBQ Harness Bezel Link Short
- Mfr # 251717
- Zoro # G012990082
product price:Â
$
14.25
/ea
Key Features
Length
2.2047in
Height
0.3149in
For Use With
0
Fits Brand
Fisher & Paykel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251717
- Zoro #
- G012990082
- UPC #
- -
- Country of Origin
- United States
- Item
- & Paykel BBQ Bezel Link Harness Short
- For Use With
- 0
- Fits Brand
- Fisher & Paykel
Dimensions
- Length
- 2.2047in
- Height
- 0.3149in
Description
This is a genuine OEM item made by Fisher & Paykel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.