421098P Fisher & Paykel Automatic Washer Display Kit Gw Ph7/Ph6 Svc
- Mfr # 421098P
- Zoro # G912978821
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Height
1.77in
Length
17.13in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421098P
- Zoro #
- G912978821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.77in
- Length
- 17.13in
Description
This is a genuine OEM item made by Fisher & Paykel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.