512484P Fisher & Paykel Dishwasher Kit Hdl Assembly Dbl Ph7 V2 Stainless Steel Bra
- Mfr # 512484P
- Zoro # G612979913
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Length
23.0708in
Height
2.9133in
Fits Brand
Fisher & Paykel
For Use With
Dishwasher Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512484P
- Zoro #
- G612979913
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Fisher & Paykel
- For Use With
- Dishwasher Parts
- Item
- & Paykel Dishwasher Handle Assembly Double Stainless Steel Bracket
Dimensions
- Length
- 23.0708in
- Height
- 2.9133in
Description
Maintain your dishwasher with the durable handle assembly designed specifically for Fisher & Paykel models. This double stainless steel bracket provides a robust and reliable solution, ensuring easy access and maintaining the sleek aesthetic of your appliance. Crafted from high-quality materials, this replacement part is engineered for lasting performance, allowing you to complete your repairs with confidence. Compatible exclusively with Fisher & Paykel dishwashers, the assembly ensures a perfect fit and seamless functionality. Whether you're replacing a worn-out handle or conducting regular maintenance, this part is an essential addition to your kitchen. Maintain the lifespan of your appliance today with this reliable handle assembly. Perfect for DIY enthusiasts and professional repairs alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.