Shop FISHER & PAYKEL
See all product information
848316P Fisher & Paykel Refrigerator Fan Fc 3W Kit 790 Series A To
Mfr # 848316P
Zoro # G412984537
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Length
14.5275in
Height
26.1417in
Fits Brand
Fisher & Paykel
For Use With
Refrigerator Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
848316P
Zoro #
G412984537
UPC #
-
Country of Origin
United States
Dimensions
Length
14.5275in
Height
26.1417in
Details
Fits Brand
Fisher & Paykel
For Use With
Refrigerator Parts
Item
& Paykel Refrigerator 3W Fan Kit for 790 Series A
Description
Maintain the performance of your Fisher & Paykel refrigerator with the 3W Fan Kit designed specifically for the 790 Series A. This premium blower wheel and fan blade assembly ensures optimal airflow, promoting even cooling and energy efficiency in your appliance. Crafted for seamless compatibility with Fisher & Paykel models, installation is straightforward, helping you restore your refrigerator to its best condition swiftly. Whether you're addressing a malfunctioning fan or performing routine maintenance, this replacement part is essential for maintaining food freshness and appliance longevity. Invest in this reliable fan kit and experience the difference in your refrigerator's performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.