848318P Fisher & Paykel Refrigerator Fc 3W Fan Jst Plug And 3M Idcs
- Mfr # 848318P
- Zoro # G612984528
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Length
6.2204in
Height
4.0944in
Fits Brand
Fisher & Paykel
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848318P
- Zoro #
- G612984528
- UPC #
- -
- Country of Origin
- United States
- Item
- & Paykel Refrigerator 3W Fan JST Plug and 3M IDC
- Fits Brand
- Fisher & Paykel
- For Use With
- Refrigerator Parts
Dimensions
- Length
- 6.2204in
- Height
- 4.0944in
Description
Maintain the performance of your Fisher & Paykel refrigerator with this high-quality blower wheel and fan blade component. Designed specifically for optimal compatibility, this part ensures efficient airflow, promoting even cooling and preserving your food for longer. Crafted to meet rigorous standards, it guarantees durability and reliability, making it an essential replacement for any malfunctioning unit. The JST plug and 3M IDC connections facilitate a hassle-free installation process, allowing you to restore your appliance's functionality with minimal effort. Invest in this essential refrigerator part to maintain the peak performance of your Fisher & Paykel appliance and enjoy fresh food daily. Ideal for DIY repairs or professional services, it is a smart choice for any refrigerator maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.