Plow Blade Assembly, 6 ft 8
Mfr # 85280
Zoro # G311903837
product price:Â $1,336.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Compatible Vehicle Type
Jeep, Truck
Overall Width
80 in
Compatible Brand
Jeep, Various Mid-Size Pickups
Overall Height
23 1/2 in
Product Type
Compact Plow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
85280
Zoro #
G311903837
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
80 in
Overall Height
23 1/2 in
Overall Depth
20 in
Details
Item
Snow Plow Blade Assembly
Compatible Vehicle Type
Jeep, Truck
Compatible Brand
Jeep, Various Mid-Size Pickups
Product Type
Compact Plow
Plow Material
Steel
Plow Shape
Straight
Compatible Vehicle Make
Jeep, Various Makes of Mid-Size Pickups
Compatible Vehicle Model and Year
Various models (1995-Present)
Description
Fisher Plow Blade Assembly,6 ft 8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.