
Plow Blade Assembly, 7 ft 2
Mfr # 85285
Zoro # G711903857
product price:Â $1,482.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Depth
20 in
Overall Height
23 1/2 in
Overall Width
86 in
Plow Shape
Straight
Compatible Vehicle Type
Jeep, Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
85285
Zoro #
G711903857
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Height
23 1/2 in
Overall Width
86 in
Details
Item
Snow Plow Blade Assembly
Plow Shape
Straight
Compatible Vehicle Type
Jeep, Truck
Compatible Brand
Jeep
Plow Material
Steel
Product Type
Compact Plow
Compatible Vehicle Make
Jeep, Various Makes of Mid-Size Pickups
Compatible Vehicle Model and Year
Various models (1995-Present)
Description
Fisher Plow Blade Assembly, 7 ft 2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.