Plow Blade Assembly, 7 ft 6
Mfr # 69400
Zoro # G611903834
original price:Â $1,498.99 , new price: $1,485.99
new price:Â $1,485.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Compatible Vehicle Type
Truck
Overall Depth
22 in
Plow Shape
Straight
Product Type
Truck Plow-Straight Blade
Overall Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69400
Zoro #
G611903834
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
22 in
Overall Height
27 in
Overall Width
90 in
Details
Item
Snow Plow Blade Assembly
Compatible Vehicle Type
Truck
Plow Shape
Straight
Product Type
Truck Plow-Straight Blade
Plow Material
Steel
Compatible Vehicle Make
Various makes of 1/2 ton and Class 1 Trucks
Compatible Vehicle Model and Year
Various Models (1973-Present)
Description
Fisher Plow Blade Assembly,7 ft 6"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.