Zoro Homepage

Poly SnoFoil-Fisher HT Plow

  • Mfr # 69660

  • Zoro # G011903540


product price: $364.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Poly
Color
Black
Compatible Product Type
Snow Plow
Product Type
Snow Deflector
Compatible Manufacturer Model Number
69400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69660
Zoro #
G011903540
UPC #
-
Country of Origin
United States

Details

Material
Poly
Item
Snow Deflector
Color
Black
Compatible Product Type
Snow Plow
Product Type
Snow Deflector
Compatible Manufacturer Model Number
69400
Compatible Vehicle Model and Year
Various Models (1973-Present)
Compatible Vehicle Make
Various makes of 1/2 ton and Class 1 Trucks

Description

Poly SnoFoil-Fisher HT Plow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.