Zoro Homepage

Shoe Kit, Steel, Black, 12" L, 8" H

  • Mfr # 84988

  • Zoro # G0503055


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
For Use With
UTV Vehicles
Includes
(16) Washers, (2) Clevis Pins, (2) Shoes, (2) Spacers
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84988
Zoro #
G0503055
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
12 in
Width
8 in
Overall Height
8 in
Overall Depth
12 in
Overall Width
8 in

Details

Material
Steel
Color
Black
For Use With
UTV Vehicles
Includes
(16) Washers, (2) Clevis Pins, (2) Shoes, (2) Spacers
Item
Shoe Kit
Product Type
Shoe Kit
Compatible Manufacturer Model Number
87500
Compatible Product Type
UTVs

Description

Shoe Kit,Steel,Black,12" L,8" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.