Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Pen, Brass, Black

  • Mfr # 400B

  • Zoro # G1225653


product price: $23.75
/ea
Sold in multiples of 13 for $308.75

Key Features

Ink Color
Black
Pen Type
Bullet
Pen Ink Color
Black
Point Type
Medium
Barrel Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400B
Zoro #
G1225653
UPC #
-
Country of Origin
United States

Details

Ink Color
Black
Pen Type
Bullet
Item
Space Pen
Pen Ink Color
Black
Point Type
Medium
Barrel Material
Brass
Cartridge Type
Non-Pressurized
Number of Markers
1

Description

Classic Pen,Brass,Black, Barrel Material Brass, Pen Ink Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.