Classic Pen, Brass, Black, Pocket Clip
Mfr # 400BCL
Zoro # G1225793
product price: $25.69
/eaSold in multiples of 12 for $308.28
Key Features
Ink Color
Black
Pen Type
Bullet
Pen Ink Color
Black
Point Type
Medium
Barrel Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400BCL
Zoro #
G1225793
UPC #
-
Country of Origin
United States
Details
Ink Color
Black
Pen Type
Bullet
Item
Space Pen
Pen Ink Color
Black
Point Type
Medium
Barrel Material
Brass
Number of Markers
1
Cartridge Type
Non-Pressurized
Clip Type
Pocket Clip
Description
Classic Pen,Brass,Black,Pocket Clip, Barrel Material Brass, Pen Ink Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.