Pen, Black, Non-Erasable, Ballpoint
Mfr # AG7-BTN
Zoro # G214603964
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Pen Ink Color
Black
Pen Tip
1.1 mm
Series
Astronaut Space Pen
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Grip
Textured Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG7-BTN
Zoro #
G214603964
UPC #
-
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Black
Pen Tip
1.1 mm
Series
Astronaut Space Pen
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Grip
Textured Grip
Barrel Color
Black
Barrel Material
Brass
Clip Type
Pocket Clip
Washable
Washable
Tip Type
Medium
Number of Markers
1
Includes Pen Cushion
Cushion Included
Toxicity
Non-Toxic
Ink Type
Ballpoint
Refillable
Refillable
X-Ray Detectable
X-Ray Detectable
Marker Cap
Retractable
Erasable
Non-Erasable
Shape
Round
Cartridge Type
Pressurized
Description
Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Astronaut Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.