Zoro Homepage

Pen, Black, Non-Erasable, Ballpoint

  • Mfr # AG7

  • Zoro # G514603961


product price: $57.39
/ea

Key Features

Pen Ink Color
Black
Pen Grip
Textured Grip
Barrel Color
Chrome
Series
Astronaut Space Pen
Pen Tip
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG7
Zoro #
G514603961
UPC #
-
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Black
Pen Grip
Textured Grip
Barrel Color
Chrome
Series
Astronaut Space Pen
Pen Tip
1.1 mm
Barrel Material
Brass
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Erasable
Non-Erasable
Number of Markers
1
Clip Type
Pocket Clip
Shape
Round
Includes Pen Cushion
Cushion Included
Washable
Washable
Refillable
Refillable
Tip Type
Medium
X-Ray Detectable
X-Ray Detectable
Toxicity
Non-Toxic
Cartridge Type
Pressurized
Marker Cap
Retractable
Ink Type
Ballpoint

Description

Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Chrome, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Astronaut Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.