Pen, Black, Non-Erasable, Ballpoint
Mfr # CH4
Zoro # G114603958
product price: $50.15
/eaKey Features
Pen Ink Color
Black
Barrel Color
Chrome
Pen Grip
Textured Grip
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Series
Shuttle Space Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH4
Zoro #
G114603958
UPC #
-
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Black
Barrel Color
Chrome
Pen Grip
Textured Grip
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Series
Shuttle Space Pen
Barrel Material
Brass
Pen Tip
1.1 mm
Cartridge Type
Pressurized
Erasable
Non-Erasable
Ink Type
Ballpoint
Toxicity
Non-Toxic
Includes Pen Cushion
Cushion Included
X-Ray Detectable
X-Ray Detectable
Clip Type
Pocket Clip
Tip Type
Medium
Refillable
Refillable
Shape
Round
Marker Cap
Retractable
Number of Markers
1
Washable
Washable
Description
Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Chrome, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Shuttle Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.